Shop All Server Enclosures & Racks
Eaton
9Sx 1500 120V Tower
Mfr # 9103-60025
Zoro # G700689267
product price: $1,469.99
/ea
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 V AC
- Product Type Dual Conversion Online UPS
- Load Capacity 1500 VA/1350 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9103-60025
- Zoro # G700689267
- UPC # 743172091246
- Country of Origin China
- Category Server Enclosures & Racks
Details
Input Voltage | 120 V AC |
Product Type | Dual Conversion Online UPS |
Load Capacity | 1500 VA/1350 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 8Ah, UB1280, F1 Faston Tab Terminal, AGM Type (D5743)
- ADESSO Usb Multimedia Headset W Mic (XtreamH5U)
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- ILC Replacement for Samsung T9500c (T9500C SAMSUNG)
- LOWELL Econ Wall Rack 7Ux18D (LWER-718)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- CITEL 19" Patch Panel With Protection, Poe A, 16 Port, Rj45 In/Out (RAK16-POE-A)
- HPE ISS Dl380 Gen10 4210R 32G Nc 24Sff (P24840-B21)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- Eaton Server Enclosures & Racks