Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
9Pxm Optional 20 Amp Cha
Mfr # 9PXMCHGR
Zoro # G6008153
product price: $3,169.99
/ea
Free Shipping & Returns
$3,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Product Length/Depth 8.5 in
- Product Width 6 in
- Input Power Factor >0.99 typical
- Battery management ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXMCHGR
- Zoro # G6008153
- UPC # 743172091451
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 8.5 in |
Product Width | 6 in |
Product Height | 23 in |
Details
Item | UPS System |
Color | Black/silver |
Input Power Factor | >0.99 typical |
Battery management | ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement) |
Temperature range | 0° to 40°C (32° to 104°F) |
Input Frequency Range | 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz |
Relative Humidity | 5-95% non-condensing |
Hot Swap Power | Yes |
Package Contents | 9PXM 16 kVA UPS|9PXM user manual|Cable connectors |
Internal bypass | Yes |
Topology | Online/Double-conversion |
Extended Battery Capability | Yes |
Input connection | Hardwired |
Compliances | TAA Compliant |
Output Frequency | 60 Hz |
Battery replacement | Hot-swappable internal batteries and extended battery modules (EBMs) |
Certifications | IEC Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- CYBERPOWER Crtrdg6V 7AH UPS Btry, RB0670X2 (RB0670X2)
- Eaton Power Systems