Shop All Electrical Enclosures
Eaton
9Pxm Encl 8-Slot Encl (4, 8, 12 Or 16 Kva), Hw
Mfr # 9PXM08AAXXX
Zoro # G9672935
product price: $5,069.99
/ea
Free Shipping & Returns
$5,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/silver
- Auto shutdown function Yes
- Package Contents 9PXM 16 kVA UPS|9PXM user manual|Cable connectors
- Product Length/Depth 34.5 in
- Temperature range 0° to 40°C (32° to 104°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM08AAXXX
- Zoro # G9672935
- UPC # 743172091406
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Product Length/Depth | 34.5 in |
Product Width | 17.5 in |
Product Height | 25 in |
Details
Item | Slot Enclosure |
Item - Electrical Enclosure | Slot Enclosure |
Color | Black/silver |
Auto shutdown function | Yes |
Package Contents | 9PXM 16 kVA UPS|9PXM user manual|Cable connectors |
Temperature range | 0° to 40°C (32° to 104°F) |
Topology | Online/Double-conversion |
Output Waveform | True sine wave |
Compliances | TAA Compliant |
Battery replacement | Hot-swappable internal batteries and extended battery modules (EBMs) |
Internal bypass | Yes |
Input Power Factor | >0.99 typical |
Input connection | Hardwired |
Certifications | IEC Rated |
Output Frequency | 60 Hz |
Relative Humidity | 5-95% non-condensing |
Output Power Factor | 0.9 |
Receptacle | Hardwired |
Input Frequency Range | 60 Hz: 50 to 70 Hz |
Software Compatibility | Intelligent Power Software Suite |
Input Nominal Voltage | 110V/220V, 120V/208V, 120V/240V, 127V/220V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- HALEX Connector Water Tight 1.5 Inch (09215)
- ABB TA25DU14, OVERLOAD RELAY 10-14A (TA25DU14)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCLO)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A484812WFLP)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, Hinged (HW-J161406FCHTLWW)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRWWW)
- Eaton Electrical Enclosures