Shop All Electrical Enclosures
Eaton
9Pxm 8 Slot Encl, 4Kva, 9PXM8S4K-PD
Mfr # 9PXM8S4K-PD
Zoro # G5262915
product price: $9,299.99
/ea
Free Shipping & Returns
$9,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Input connection Hardwired
- Product Height 25 in
- Output Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM8S4K-PD
- Zoro # G5262915
- UPC # 786689053420
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Height | 25 in |
Product Length/Depth | 34.5 in |
Product Width | 17.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- DAIKIN TEMP SENSOR 236 in. LENGTH (349982402)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL16)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412121208C)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Screw On (A606SC)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- Eaton Electrical Enclosures