Shop All Electrical Enclosures
Eaton
9Pxm 8 Slot Encl, 4/4Kva
Mfr # 9PXM8S16K
Zoro # G5887202
product price: $22,179.99
/ea
Free Shipping & Returns
$22,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Package Contents 9PXM 16 kVA UPS|9PXM user manual|Cable connectors
- Input connection Hardwired
- Battery replacement Hot-swappable internal batteries and extended battery modules (EBMs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM8S16K
- Zoro # G5887202
- UPC # 743172091550
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Length/Depth | 34.5 in |
Product Height | 25 in |
Product Width | 17.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 3/0, 10 ft., Black, Rubber (19YE12)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 1.0 Lbs, 19952' Length, 0.0044" Diameter, 200°C, Natural (38S200P)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A16N16ALP)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 12 in H, 6 in D (CFM12126LG)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- Eaton Electrical Enclosures