Shop All Electrical Enclosures
Eaton
9Pxm 8 Slot Encl, 3/4Kva
Mfr # 9PXM8S12K
Zoro # G5265934
product price: $17,319.99
/ea
Free Shipping & Returns
$17,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Product Length/Depth 34.5 in
- Product Width 17.5 in
- Receptacle Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM8S12K
- Zoro # G5265934
- UPC # 743172091543
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Length/Depth | 34.5 in |
Product Width | 17.5 in |
Product Height | 25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Stainless Steel Enclosure, 10 in D (HW423010SSHK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13 in D, NEMA 12; 13, Screw On (WC20C20)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- Eaton Electrical Enclosures