Shop All Electrical Enclosures
Eaton
9Pxm 8 Slot Encl, 2/4Kva, 9PXM8S8K-PD
Mfr # 9PXM8S8K-PD
Zoro # G5266512
product price: $13,449.99
/ea
Free Shipping & Returns
$13,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- VA rating 8 kVA
- Input Nominal Voltage 110V/220V, 120V/208V, 120V/240V, 127V/220V
- Input Frequency Range 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM8S8K-PD
- Zoro # G5266512
- UPC # 786689053437
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Width | 17.5 in |
Product Height | 25 in |
Product Length/Depth | 34.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW22-B)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Black (327124)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- HUBBELL WIRING DEVICE-KELLEMS PVC Pushbutton Enclosure, 2.54 in H, NEMA 5-15R (DRUBKIT)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A483612LP)
- Eaton Electrical Enclosures