Shop All Electrical Enclosures
Eaton
9Pxm 8 Slot Encl, 2/4Kva, 9PXM8S8K
Mfr # 9PXM8S8K
Zoro # G5259887
product price: $13,989.99
/ea
Free Shipping & Returns
$13,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Compliances TAA Compliant
- Internal bypass Yes
- Product Width 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM8S8K
- Zoro # G5259887
- UPC # 743172091536
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Width | 17.5 in |
Product Length/Depth | 34.5 in |
Product Height | 25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC, 6 Pins (RE17RMJU)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 9.80 in D, NEMA 12, 3R, 4, Hinged (JB161410HC)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A12106NFSS)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (RHC101206)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- Eaton Electrical Enclosures