Shop All Server Enclosures & Racks
Eaton
9Pxm 12-Slot External Battery Enclosure: Black
Mfr # 9PXM12SEBM
Zoro # G9672576
product price: $4,889.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,889.99
Free 30-Day Returns
Key Features
- Color Black/silver
- Input Nominal Voltage 110V/220V, 120V/208V, 120V/240V, 127V/220V
- Product Length/Depth 34.5 in
- Compliances TAA Compliant
- Topology Online/Double-conversion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12SEBM
- Zoro # G9672576
- UPC # 743172091413
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Product Length/Depth | 34.5 in |
Product Width | 17.5 in |
Product Height | 36.5 in |
Details
Color | Black/silver |
Input Nominal Voltage | 110V/220V, 120V/208V, 120V/240V, 127V/220V |
Compliances | TAA Compliant |
Topology | Online/Double-conversion |
Relative Humidity | 5-95% non-condensing |
Temperature range | 0° to 40°C (32° to 104°F) |
Battery management | ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement) |
Input Frequency Range | 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz |
Input connection | Hardwired |
Input Power Factor | >0.99 typical |
Battery replacement | Hot-swappable internal batteries and extended battery modules (EBMs) |
Extended Battery Capability | Yes |
Certifications | IEC Rated |
Package Contents | 9PXM 12-slot external battery enclosure|9PXM user manual|Cable connectors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS Battery for Honda Yamaha Kawasaki Motorcycle ATV Battery (YTX7L-BS89231)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- KERI SYSTEMS Access Control (PXL-500W-1)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- LOWELL Wall Rack 10Ux23D (LWR-1023)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- LOWELL Wall Rack 24Ux28D (LWR-2428)
- INTELLINET NETWORK SOLUTIONS Intellinet 1U, w/ Brush Insert Cable Entry Panel For Network (712767)
- Eaton Server Enclosures & Racks