Shop All Electrical Enclosures
Eaton
9Pxm 12 Slot Encl, 5/4Kva Pm 10 Bm, Out:Rec
Mfr # 9PXM12S20K-PD
Zoro # G9677729
product price: $25,925.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,925.99
Free 30-Day Returns
Key Features
- Wattage 18 kW
- Color Black/silver
- Voltage 120/208V
- Output Frequency 60 Hz
- Internal bypass Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12S20K-PD
- Zoro # G9677729
- UPC # 786689053512
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Product Height | 36.5 in |
Product Length/Depth | 34.5 in |
Product Width | 17.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- LEVITON Blank Plate, Single Gang, White (88014)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 30 in W, 13 in D, NEMA 12; 13, Screw On (WC20C30)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- Eaton Electrical Enclosures