Shop All Electrical Enclosures
Eaton
9Pxm 12 Slot Encl, 4/4Kv, 9PXM12S16K-PD
Mfr # 9PXM12S16K-PD
Zoro # G5260964
product price: $23,729.99
/ea
Free Shipping & Returns
$23,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Output Frequency 60 Hz
- Product Length/Depth 34.5 in
- Auto shutdown function Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12S16K-PD
- Zoro # G5260964
- UPC # 786689053505
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Length/Depth | 34.5 in |
Product Height | 36.5 in |
Product Width | 17.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Feed Thru Brn (05410-000)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3-1/2 in D (E3PBGXM)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A202008LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- NVENT HOFFMAN Steel Enclosure, 13.78 in H, 12 in W, 7.87 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC353020)
- HAMMOND Stainless Steel Enclosure, 12 in D (EN4SD202012WSS)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1606SSLP)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTLWW)
- Eaton Electrical Enclosures