Shop All Electrical Enclosures
Eaton
9Pxm 12 Slot Encl, 4/4Kv, 9PXM12S16K
Mfr # 9PXM12S16K
Zoro # G6007837
product price: $22,729.99
/ea
Free Shipping & Returns
$22,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Product Height 36.5 in
- Receptacle Hardwired
- Input connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12S16K
- Zoro # G6007837
- UPC # 743172091505
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Height | 36.5 in |
Product Width | 17.5 in |
Product Length/Depth | 34.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDG Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC (GDG6-3/10)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC302408)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFGW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- Eaton Electrical Enclosures