Shop All Electrical Enclosures
Eaton
9Pxm 12 Slot Encl, 3/4Kv, 9PXM12S12K-PD
Mfr # 9PXM12S12K-PD
Zoro # G5957008
product price: $18,219.99
/ea
Free Shipping & Returns
$18,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Output Frequency 60 Hz
- Auto shutdown function Yes
- Wattage 10.8 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12S12K-PD
- Zoro # G5957008
- UPC # 786689053499
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Width | 17.5 in |
Product Length/Depth | 34.5 in |
Product Height | 36.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating, 5 PK (BP/ATM-15-RP)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBXSS)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A24R248HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (A16N126)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFG)
- Eaton Electrical Enclosures