Shop All Electrical Enclosures
Eaton
9Pxm 12 Slot Encl, 3/4Kv, 9PXM12S12K
Mfr # 9PXM12S12K
Zoro # G5259878
product price: $19,039.99
/ea
Free Shipping & Returns
$19,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Auto shutdown function Yes
- Relative Humidity 5-95% non-condensing
- Input connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12S12K
- Zoro # G5259878
- UPC # 743172091499
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Height | 36.5 in |
Product Width | 17.5 in |
Product Length/Depth | 34.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH30)
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXE)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CHWW)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6NK)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242410CHQRWW)
- Eaton Electrical Enclosures