Eaton

9Pxm 12 Slot Encl, 2/4Kv, 9PXM12S8K-PD


product price: $14,189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/silver
  • Voltage 120/208V
  • Output nominal voltage 110V/220V, 120V/208V, 120V/240V, 127V/220V
  • Certifications 93/68/EEC
  • Battery replacement Hot-swappable internal batteries and extended battery modules (EBMs)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Product Length/Depth 34.5 in
Product Height 36.5 in
Product Width 17.5 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.