Shop All Electrical Enclosures
Eaton
9Pxm 12 Slot Encl, 2/4Kv, 9PXM12S8K
Mfr # 9PXM12S8K
Zoro # G5258033
product price: $13,819.99
/ea
Free Shipping & Returns
$13,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/silver
- Voltage 120/208V
- Battery replacement Hot-swappable internal batteries and extended battery modules (EBMs)
- Internal bypass Yes
- Wattage 7.2 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12S8K
- Zoro # G5258033
- UPC # 743172091482
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Product Width | 17.5 in |
Product Height | 36.5 in |
Product Length/Depth | 34.5 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Al, Metal, 3P (M22M-WRK3-K22-GR1)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- NVENT HOFFMAN Mild Steel Door Enclosure, 36 in H, 6 in D (CSD36246)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2410GQRLP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412241610C)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Screw On (A8066SC)
- WIEGMANN Carbon Steel Sloped Enclosure, 30 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412302410CST)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A808CH)
- Eaton Electrical Enclosures