Shop All Uninterruptible Power Supplies (UPS)
Eaton
9PX LITHIUM ION UPS
Mfr # 9PX2000RTN-L
Zoro # G512179444
product price: $4,411.99
/ea
Free Shipping & Returns
$4,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX2000RTN-L
- Zoro # G512179444
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation (C2016A.12.02)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2G3AB)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- CAREFREE Carefree C6F-901094 16 ft. Universal 60pm LED Light (C6F-901094)
- Eaton Uninterruptible Power Supplies (UPS)