Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px Ebm 36V Rt, 9PXEBM36RT
Mfr # 9PXEBM36RT
Zoro # G0840039
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Sealed, lead-acid
- Package Contents 9PXEBM36RT 2U extended battery module|4-post rail kit
- Product Height 3.4 in
- Rack size 2U
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PXEBM36RT
- Zoro # G0840039
- UPC # 743172081711
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 3.4 in |
Rack size | 2U |
Product Width | 17.3 in |
Product Length/Depth | 17.7 in |
Details
Item | UPS System |
Battery Type | Sealed, lead-acid |
Package Contents | 9PXEBM36RT 2U extended battery module|4-post rail kit |
Certifications | cULus Listed |
Form factor | Rack/tower |
Color | Black/silver |
Compliances | CE Marked |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- Eaton Uninterruptible Power Supplies (UPS)