Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px Ebm 360V, 9PXEBM360SP
Mfr # 9PXEBM360SP
Zoro # G0533000
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Sealed, lead-acid
- Color Black/silver
- Product Width 17.3 in
- Rack Mounting Kit Yes
- Rack size 3U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PXEBM360SP
- Zoro # G0533000
- UPC # 743172040374
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Rack size | 3U |
Product Height | 5.1 in |
Product Length/Depth | 25.9 in |
Input Cord Length | 1 ft |
Details
Item | UPS System |
Battery Type | Sealed, lead-acid |
Color | Black/silver |
Rack Mounting Kit | Yes |
Battery replacement | Hot-swappable internal batteries and extended battery modules (EBMs) |
Form factor | Rack/tower |
Relative Humidity | 0-95% non-condensing |
Package Contents | 9PXEBM360SP 3U extended battery module|4-post rail kit|Quick start guide|Joining brackets for tower configuration|EBM connector cable |
Certifications | NOM |
Temperature range | 0° to 40°C (32° to 104°F) |
Used With | 9PX8KSP, 9PX10KSP |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- HUBBELL PREMISE WIRING Cab, Access, Thermostat Kt (CTK)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350U)
- Eaton Power Systems