Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px 6Kva Ups 10 Ft Cord
Mfr # 9PX6K-10
Zoro # G9444428
product price: $6,229.99
/ea
Free Shipping & Returns
$6,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage 5400 W
- Battery Type Sealed, lead-acid
- Temperature range 0° to 40°C (32° to 104°F)
- User interface Graphical display, UPS status in single view
- Product Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX6K-10
- Zoro # G9444428
- UPC # 743172090522
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 5.1 in |
Rack size | 3U |
Product Length/Depth | 28.4 in |
Product Width | 17.3 in |
Input Cord Length | 10 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- SQUARE D Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC (LA36300)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (EX-N15)
- DIVERSIFIED CV Series Single Phase Under/Over Voltage Monitor (CV-100RS)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SM1500RMXL2UTAA)
- Eaton Uninterruptible Power Supplies (UPS)