Shop All Transformers
Eaton
9Px 5Kva Stepdown Transf
Mfr # 9PXTFMR5
Zoro # G5266476
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 5 kVA
- Color Black/silver
- Height 5.1 in
- Width 17.3 in
- Depth 25.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PXTFMR5
- Zoro # G5266476
- UPC # 743172039293
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 5.1 in |
Width | 17.3 in |
Depth | 25.4 in |
Product Width | 17.3 in |
Rack size | 3U |
Product Height | 5.1 in |
Input Cord Length | 3 ft |
Product Length/Depth | 25.4 in |
Details
Item | Step Down Transformer |
VA Rating - Transformer | 5 kVA |
Color | Black/silver |
Relative Humidity | 0-95% non-condensing |
Used With | 9PX5K, 9PX6K, 9PX3K3UN, 9PX 8-11K models |
Input connection | L6-30P |
Certifications | cULus Listed |
Receptacle | (18) 5-20R - 2x groups of 9 |
Temperature range | 0° to 40°C (32° to 104°F) |
Compliances | CE Marked |
Form factor | Rack/tower |
Rack Mounting Kit | Yes |
Package Contents | 9PXTFMR5 3U 5kVA 120V stepdown transformer|4-post rail kit|Quick start guide|Joining brackets for tower configuration |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 50A (783XZ4)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 240/480V AC (4MTP9)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- ACME ELECTRIC Low Voltage Distribution Transformer, 250 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253007S)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120/240V, 550/575/600V (9070T200D37)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/240/480V AC (31EJ40)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208/230/460V AC (TB150N005F4)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150°C, 120V AC, 480V AC (9070EL1D9)
- Eaton Power Distribution