Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px 3000Gl 208V Rt
Mfr # 9PX3000GLRT
Zoro # G5258557
Free Shipping & Returns
$3,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 3000 W
- Battery Type Sealed, lead-acid
- Voltage 208 V
- Color Black/silver
- Noise level <47 dB at 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX3000GLRT
- Zoro # G5258557
- UPC # 743172081315
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 3.4 in |
Product Length/Depth | 23.8 in |
Rack size | 2U |
Product Width | 17.3 in |
Input Cord Length | 6 ft detachable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- Eaton Uninterruptible Power Supplies (UPS)