Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px 3000G 208V Rt
Mfr # 9PX3000GRT
Zoro # G5270116
product price: $3,619.99
/ea
Free Shipping & Returns
$3,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 3000 W
- Battery Type Sealed, lead-acid
- Voltage 208 V
- Color Black/silver
- Input Nominal Voltage 208V default (200/208/220/230/240V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX3000GRT
- Zoro # G5270116
- UPC # 743172081308
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Rack size | 2U |
Product Length/Depth | 23.8 in |
Product Height | 3.4 in |
Input Cord Length | 6 ft detachable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- HILLSDALE TERMINAL 12-10 V/I #10 Block Spade, PK500 (50292)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- Eaton Power Systems