Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px 3000 120V Rt W/Nmc
Mfr # 9PX3000RTN
Zoro # G5260176
product price: $3,869.99
/ea
Free Shipping & Returns
$3,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 2700 W
- Battery Type Sealed, lead-acid
- Color Black/silver
- Voltage 120V
- Noise level <47 dB at 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX3000RTN
- Zoro # G5260176
- UPC # 743172081643
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length | 8 ft |
Product Height | 3.4 in |
Product Length/Depth | 23.8 in |
Product Width | 17.3 in |
Rack size | 2U |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- GE Manual Motor Starting Switch (CR101JA1A)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- Eaton Uninterruptible Power Supplies (UPS)