No Product Image Available

Eaton

UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V , In:208V


product price: $4,368.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • UPS Type Double Conversion Online
  • Power Rating 2200VA
  • Mounting Rack/Tower
  • Wattage 2000 W
  • Input Voltage 208V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item UPS System
UPS Type Double Conversion Online
Power Rating 2200VA
Mounting Rack/Tower
Wattage 2000 W
Input Voltage 208V
Output Voltage 208V
Backup Time (Half/Full Load) 23 min/12 min
Outlet Type (8) C13, (2) C19
Number of Outlets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.