Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px 2-3K Rt Ebm
Mfr # 9PXEBM72RT
Zoro # G6007952
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Sealed, lead-acid
- Color Black/silver
- Temperature range 0° to 40°C (32° to 104°F)
- Form factor Rack/tower
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXEBM72RT
- Zoro # G6007952
- UPC # 743172081339
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Product Length/Depth | 23.8 in |
Product Height | 3.4 in |
Rack size | 2U |
Details
Item | UPS System |
Battery Type | Sealed, lead-acid |
Color | Black/silver |
Temperature range | 0° to 40°C (32° to 104°F) |
Form factor | Rack/tower |
Certifications | cULus Listed |
Compliances | CE Marked |
Relative Humidity | 0-96% non-condensing |
Package Contents | 9PXEBM72RT 2U extended battery module|4-post rail kit |
Battery replacement | Hot-swappable internal batteries and extended battery modules (EBMs) |
Used With | 9PX3000RT, 9PX3000GRT, 9PX3000GLRT, 9PX2000RT, 9PX2200GRT |
Rack Mounting Kit | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- SIEMENS Overload Rely, 6 to 25A, Class 5/10/20/30 (3RB31234QB0)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- Eaton Uninterruptible Power Supplies (UPS)