Shop All Uninterruptible Power Supplies (UPS)
Eaton
9PX 1500VA 1350W 208V ONLINE D
Mfr # 9PX1500GRT-L
Zoro # G612182184
Free Shipping & Returns
$3,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX1500GRT-L
- Zoro # G612182184
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- LEVITON Straight Blade Plug (5466-C)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- Eaton Uninterruptible Power Supplies (UPS)