Shop All Uninterruptible Power Supplies (UPS)
Eaton
9PX 1500VA 1350W 120V ONLINE D
Mfr # 9PX1500RT-L
Zoro # G612182153
Free Shipping & Returns
$3,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX1500RT-L
- Zoro # G612182153
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 14" Black UV Resist 120 lb Cable Tie 100/bag (CBL 14-120-BLK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 60A, 250V AC, Indicating (FRN-R-60ID)
- MERSEN Pwr Dist Block, 350A, 2P, 2/0-14 AWG, 600VAC (MPDB67512)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1440 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- Eaton Power Systems