Shop All Uninterruptible Power Supplies (UPS)
Eaton
9E 60 IAC-TB 1+1 60KVA
Mfr # 9EZCB0100000000
Zoro # G712141432
Free Shipping & Returns
$14,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9EZCB0100000000
- Zoro # G712141432
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- HUBBELL Toggle Switch/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS113)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- TRIPP LITE UPS System, Out: 120V AC , In:110V AC (AV550SC)
- Eaton Uninterruptible Power Supplies (UPS)