Shop All Transformers
Eaton
9E 20 & 30Kva Iac Transformer 480/208
Mfr # 9EZFAA000000000
Zoro # G2140079
product price: $6,432.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,432.99
Free 30-Day Returns
Key Features
- Enclosure Material NEMA 1
- Height 54 in
- Width 20.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9EZFAA000000000
- Zoro # G2140079
- UPC # 743172048813
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 54 in |
Width | 20.9 in |
Details
Item | Transformer |
Enclosure Material | NEMA 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2013)
- CAMPBELL CHAIN & FITTINGS Snap Tie Swvleye 5" Blk (T7601801)
- SQUARE D Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in (A300L)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (500SV46B)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T50D3)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ44)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH11)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- Eaton Power Distribution