Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 480V:208/120V 50Kw N+1 Ess
Mfr # 9PC02N2025E20R2
Zoro # G9584610
product price: $50,846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$50,846.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PC02N2025E20R2
- Zoro # G9584610
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- GREENLEE Bushing, Pk100 (712A100)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rllr Plunger, Top, .88 In (ZCKE67)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- Eaton Uninterruptible Power Supplies (UPS)