Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 480V In/Out
Mfr # 9PG08D0029E20R2
Zoro # G9635528
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$57,048.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PG08D0029E20R2
- Zoro # G9635528
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- CYBERPOWER 1000VA UPS SMART APP, PR1000LCD (PR1000LCD)
- Eaton Power Systems