Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 480V 3Ph Ess 35Kaic 3Bkr Byp
Mfr # 9PA05N0029E20R2
Zoro # G9514647
product price: $45,961.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,961.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PA05N0029E20R2
- Zoro # G9514647
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Bldg 12G Solx500 Thhn Yel (12YEL-SOLX500)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB5AW063)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115 °C (9070T2000D31)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- Eaton Power Systems