Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 480:208V Ess 4 Bkr Bypass 100Kw
Mfr # 9PG05N0227J20R2
Zoro # G9598559
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$56,164.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PG05N0227J20R2
- Zoro # G9598559
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT (X-10GD-B)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCPS030H1C)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- Eaton Power Systems