Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 208V Or 220V 4 Wire In, 208 Or 220V 3 Or 4 Wire Out 60Kw Ups
Mfr # 9GC308A409E20R0
Zoro # G0108852
product price: $57,137.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$57,137.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC308A409E20R0
- Zoro # G0108852
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- SQUARE D Thermal Unit, 26.3 to 28.1A (CC39.6)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-048)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 48V DC , In:48V DC (SMX48RMBP2U)
- Eaton Uninterruptible Power Supplies (UPS)