Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 208V Or 220V 4 Wire In, 208 Or 220V 3 Or 4 Wire Out 60Kw Ups
Mfr # 9GC308A327E20R0
Zoro # G9728506
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$56,995.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9GC308A327E20R0
- Zoro # G9728506
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- CYBERPOWER 1000VA UPS SMART APP, PR1000LCD (PR1000LCD)
- Eaton Power Systems