Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 208V Or 220V 4 Wire In 2
Mfr # 9GC206A027A00R0
Zoro # G9577656
product price: $38,458.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$38,458.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC206A027A00R0
- Zoro # G9577656
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFT600303C)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPC1-277L-V)
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- Eaton Uninterruptible Power Supplies (UPS)