Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 208V 30Kva 3Bkr Byp
Mfr # 9GC206A025E20R0
Zoro # G9593196
product price: $45,175.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,175.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC206A025E20R0
- Zoro # G9593196
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- LEVITON Straight Blade Plug (8315-PLC)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7332-12)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 401 to 600A Amp Range, 600V AC/DC Volt Rating (1BS104)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 6-Out, 1000 VA, BK (TRPSMC10002URM)
- Eaton Uninterruptible Power Supplies (UPS)