Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ups 150Kw 480V 3Ph Ess 3Kbkr Byp
Mfr # 9PL15D0029H40R2
Zoro # G9568075
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$76,265.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PL15D0029H40R2
- Zoro # G9568075
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- Eaton Uninterruptible Power Supplies (UPS)