Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Idc, 9PZXB23B0000000
Mfr # 9PZXB23B0000000
Zoro # G9507464
product price: $14,468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,468.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZXB23B0000000
- Zoro # G9507464
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- KABLE KONTROL Kable KontrolĀ® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Clear (HS371-CL)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- GLOBAL INDUSTRIAL Lithium Iron Phosphate Battery, 20AH (812549)
- Eaton Power Systems