Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ibc-Lw 432Vdc 1 String
Mfr # 9PZVBAH41010000
Zoro # G0146320
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$38,365.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PZVBAH41010000
- Zoro # G0146320
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 1, Screw On (ASE18X18X10)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- FESTO Proximity Sensor SME-10-SL-LED-24 (SME-10-SL-LED-24)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- Eaton Uninterruptible Power Supplies (UPS)