Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Iac-D 50Kw, K13, Tp1, 480/208 Delta/Wye, 225A Top Panel Board,
Mfr # 9PZD4HBB0000001
Zoro # G9822148
product price: $16,472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,472.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZD4HBB0000001
- Zoro # G9822148
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1587)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3777)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH502)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- Eaton Power Systems