Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Iac-D 200Kw, K1, Non Tp1, 480/208 Delta/Wye, 3 Subfeed Breakers
Mfr # 9PZG1S800000001
Zoro # G0159779
product price: $26,599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$26,599.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZG1S800000001
- Zoro # G0159779
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 20 in W, 7 in D, NEMA 12; 13, Screw On (WC08C20)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (SC-1/2)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- SCHNEIDER ELECTRIC Schneider Electric IT USA Power Saving Back-UPS (BR1500GI)
- Eaton Power Systems