Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Iac-D 150Kw, K1, Non Tp1, 480/208 Delta/Wye, 225A Top Panel
Mfr # 9PZF1SB50000001
Zoro # G9973497
product price: $22,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$22,942.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZF1SB50000001
- Zoro # G9973497
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250CP)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE UPS w/AVR, Backup Time 45Min, 12 Outlets, 900VA, Black (TRPAVR900U)
- Eaton Uninterruptible Power Supplies (UPS)