Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Iac-B, Idc Kw Rating: 160Kw, 3 Breaker 65Kaic
Mfr # 9PZCB1000100000
Zoro # G9882549
product price: $28,053.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$28,053.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZCB1000100000
- Zoro # G9882549
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- V7 UPS V7 Ups UPS1DT550-1N 550VA Desktop External UPS with 10 Out 5 UPS Plus 5 Surge 120V USB RJ45 (UPS1DT550-1N)
- Eaton Power Systems