Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Ext Bat Cab B37 432V 1String
Mfr # 9PZCCAB37010000
Zoro # G0569166
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$27,760.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PZCCAB37010000
- Zoro # G0569166
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- DISCO Nylon Cable Tie Assortment (8813)
- LEVITON Receptacle (8300-HR)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- TRIPP LITE UPS, 900 VA, B/Up Time 45 mins, 2 Outlets, Black (TRPINTERNET900U)
- Eaton Uninterruptible Power Supplies (UPS)