Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm Dist Cab K1 Xformer 480/208 Delta/Wye
Mfr # 9PZG3SBB0000001
Zoro # G9567880
product price: $28,509.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$28,509.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZG3SBB0000001
- Zoro # G9567880
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (6EAR5)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- TRIPP LITE Tripp Lite 1500VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets (SMART1500LCD)
- Eaton Uninterruptible Power Supplies (UPS)