Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm 60/40Kva Ups 208V 3Bkt Byp 3Ph
Mfr # 9GC208A009E20R0
Zoro # G9598218
product price: $45,656.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,656.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC208A009E20R0
- Zoro # G9598218
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- Eaton Uninterruptible Power Supplies (UPS)