Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm 50/20Kw 480V 3Ph 3Bkr Byp 65Kaic
Mfr # 9PA02D2007E40R2
Zoro # G9516957
product price: $42,057.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$42,057.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PA02D2007E40R2
- Zoro # G9516957
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, Cu, White, Mini 3Pin QD (TCA-101-154)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout, Tall and Wide Toggles, 491B (491B)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9RH13)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- Eaton Power Systems