Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm, 40/60Kw, Ess, Sidecar, Comm Cared
Mfr # 9GC308A329E20R0
Zoro # G0115767
product price: $57,473.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$57,473.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC308A329E20R0
- Zoro # G0115767
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Sidecar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWWW)
- ZORO SELECT 10 ft. 16/3 Extension Cord SJT (5XFR0ID)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- VERTIV Liebert Aps Power Module (Pm1) (APS5KPWRMOD1)
- Eaton Uninterruptible Power Supplies (UPS)